Skip Content

Steam Trap, 600 psi, 2000 Lbs/Hr, Max. Temp. 800°F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steam Trap, 600 psi, 2000 Lbs/Hr, Max. Temp. 800°F

Price $294.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DXL8
  • Mfr. Model # NTD600-N1C9A
  • UNSPSC # 40142503
  • Catalog Page # 3793
  • Shipping Weight 1.35 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thermodynamic Stainless Steel Steam Traps

• Max. pressure: 600 psig Max. temp.: 800°F Straight configuration
Compact traps handle water hammer and superheat; install easily in any position. Audible discharge makes checking operation simple. For use in kettles, steam main drips, and steam tracing.

View More

Technical Specs

  • Item Steam Trap
  • Max. Operating PSI 600 psi
  • Max. Temp. 800 Degrees F
  • Body Material Stainless Steel
  • Downstream PSI Range 600 psi
  • Close Coupling 1/2"
  • NPT Inlet 1/2"
  • NPT Outlet 1/2"
  • Disc Material Stainless Steel
  • Pipe Configuration Straight
  • Application Drains Steam Mains, Unit Heaters, Blast Coils, Heat Exchangers and For all Process Applications Requiring Removal of Condensate as Quickly as it Is Formed, Particularly When Controlled by Modulating Temperature or Pressure Control Valves
  • Condensate Capacity Lbs/Hr 2000 Lbs/Hr
  • End to End Length 2-11/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.