Skip Content

Steam Trap, 450 psi, 5900 Lbs/Hr,Max. Temp. 400°F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steam Trap, 450 psi, 5900 Lbs/Hr, Max. Temp. 400°F

Price $472.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DXL3
  • Mfr. Model # N450-S4D92A0
  • UNSPSC # 40142503
  • Catalog Page # 3628
  • Shipping Weight 2.85 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thermostatic Steam Traps

• Max. temp.: 400°F Right angle configuration
Have 1 moving part: stainless steel, fail open, welded actuator. Can be inspected and serviced without breaking pipe connections. Respond quickly to changing pressure and condensate loads. Ideal for process equipment, sterilizers, unit heaters, air removal, cookers, and other modulating loads.

View More

Technical Specs

  • Item Steam Trap
  • Max. Operating PSI 450 psi
  • Max. Temp. 400 Degrees F
  • Body Material Forged Steel
  • Downstream PSI Range 0 to 450 psi
  • Close Coupling 3/4"
  • NPT Inlet 3/4"
  • NPT Outlet 3/4"
  • Disc Material 416 Stainless Steel
  • Pipe Configuration Straight
  • Application Unit Heaters, Air Vents, Steam Tracing, Drip Legs, Plating Tanks, Sterilizers, Cooking Equipment, Other Process Equipment
  • Includes Integral Strainer and Actuator
  • Condensate Capacity Lbs/Hr 5900 Lbs/Hr
  • End to End Length 3"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.