Skip Content

Steam Trap,200 psi,800F,4-5/16 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steam Trap, 200 psi, 800F, 4-5/16 In. L

Price $345.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4DXK1
  • Mfr. Model # TSBT-TQC9LS
  • UNSPSC # 40142503
  • Catalog Page # 4061
  • Shipping Weight 2.8 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Steam Trap
  • Max. Operating PSI 200 psi
  • Max. Temp. 800 Degrees F
  • Body Material Stainless Steel
  • Downstream PSI Range 0 to 200 psi
  • Close Coupling 1/2"
  • NPT Inlet 1/2"
  • NPT Outlet 1/2"
  • Disc Material 304 Stainless Steel
  • Pipe Configuration Straight
  • Application Steam Lines, Process Equipment, Steam Tracing, Unit Heaters, Coils and Rotating Drums
  • Condensate Capacity Lbs/Hr 500 Lbs/Hr
  • End to End Length 4-5/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Stainless Steel Body

• Max. temp.: 800°F
Materials meet industrial, chemical processing, and refining plant specifications.
Dura-Flo Inverted Bucket Steam Traps with Integral Strainer

• Straight configuration
Rugged and have a stainless steel seat, valve, and bucket. Resist dirt and scale; repairable in-line. For consistent steam load applications. NPT connections.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.