Skip Content

Steam Trap,450F,Cast Iron,0 to 180 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Steam Trap, 450F, Cast Iron, 0 to 180 psi

Price $867.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DXJ2
  • Mfr. Model # 85-CPG9
  • UNSPSC # 40142503
  • Catalog Page # 4061
  • Shipping Weight 82.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSteam Trap
  • Max. Operating PSI180 psi
  • Max. Temp.450 Degrees F
  • Body MaterialCast Iron
  • Downstream PSI Range0 to 180 psi
  • Close Coupling1-1/2"
  • NPT Inlet1-1/2"
  • NPT Outlet1-1/2"
  • Disc MaterialStainless Steel
  • Pipe ConfigurationStraight
  • ApplicationDistribution, Dirty Steam or General Purpose
  • IncludesHigh Capacity Bucket
  • Condensate Capacity Lbs/Hr10,000 Lbs/Hr
  • End to End Length10-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Cast-Iron Body

• Max. temp.: 450°F
General-purpose traps.
Dura-Flo Inverted Bucket Steam Traps with Integral Strainer

• Straight configuration
Rugged and have a stainless steel seat, valve, and bucket. Resist dirt and scale; repairable in-line. For consistent steam load applications. NPT connections.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.