Skip Content

 
Drip Pan Elbow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drip Pan Elbow

Technical Specs

  • Fittings Sub-Category Elbows 
  • Body Material Cast Iron 
  • Class 150 
  • Connection Type FNPT 
  • Item Drip Pan Elbow 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SPENCE 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
DPE-D
3/4"

$32.25 / each

Enter location to check availability
Catalog Page #  3617 

Price $32.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3/4"
  • Body Material Cast Iron
  • Class 150
  • Connection Type FNPT
  • Item Drip Pan Elbow
DPE-E
1"

$34.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $34.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1"
  • Body Material Cast Iron
  • Class 150
  • Connection Type FNPT
  • Item Drip Pan Elbow
DPE-F
1-1/4"

$76.55 / each

Enter location to check availability
Catalog Page #  3617 

Price $76.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/4"
  • Body Material Cast Iron
  • Class 150
  • Connection Type FNPT
  • Item Drip Pan Elbow
DPE-G
1-1/2"

$80.25 / each

Enter location to check availability
Catalog Page #  3617 

Price $80.25 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 1-1/2"
  • Body Material Cast Iron
  • Class 150
  • Connection Type FNPT
  • Item Drip Pan Elbow
DPE-H
2"

$97.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $97.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2"
  • Body Material Cast Iron
  • Class 150
  • Connection Type FNPT
  • Item Drip Pan Elbow
DPE-J
2-1/2"

$142.35 / each

Enter location to check availability
Catalog Page #  3617 

Price $142.35 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 2-1/2"
  • Body Material Cast Iron
  • Class 150
  • Connection Type FNPT
  • Item Drip Pan Elbow
DPE-K
3"

$220.75 / each

Enter location to check availability
Catalog Page #  3617 

Price $220.75 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 3"
  • Body Material Cast Iron
  • Class 150
  • Connection Type FNPT
  • Item Drip Pan Elbow
DPE-M
4"

$294.50 / each

Enter location to check availability
Catalog Page #  3617 

Price $294.50 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Pipe Size 4"
  • Body Material Cast Iron
  • Class 150
  • Connection Type FNPT
  • Item Drip Pan Elbow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More