Skip Content

Pressure Regulator,1 In,30 to 140 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Regulator, 1 In, 30 to 140 psi

Price $431.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RXT7
  • Mfr. Model # D50-C1E9H
  • UNSPSC # 40141606
  • Catalog Page # 4048
  • Catalog Group # H6903
  • Shipping Weight 20.29 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDirect Acting Pressure Regulator
  • SeriesD50
  • Body MaterialCast Iron
  • Inlet Size1"
  • Outlet Size1"
  • Length7-1/2"
  • Height9-1/4"
  • Pressure Adjustment Range30 to 140 psi
  • Max. Temp.400 Degrees F
  • Max. Pressure200 psi
  • StandardsANSI/FCI 70 Class IV Shutoff
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Direct-Acting Pressure-Reducing Valves

    • Max. pressure: 200 psig Max. temp.: 400°F
    Quick-response, pressure-reducing valves can be used for air, water, steam, or gas applications. Cast-iron construction with internal stainless steel strainer, adjustable pressure screw, and 5 spring ranges. FNPT connections.
    Meet Class IV shutoff.


    Rated 4 out of 5 by 1reviewer.
    Rated 4 out of 5 by Good quality I had this regulator on a 1" steam line and it worked OK. The only problem I was having was my steam volume has decrease to the point where it was affecting the production time. It was taking about 2 hours longer to heat up the product (2,500 gallons). I finally exchanged it for a 2" regulator and that seems to help the problem. Other than that the regulator did its job. May 22, 2012
    • 2015-07-31T19:44:41.812-05:00
    • bvseo_lps, prod_bvrr, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasreviews, tv_1, tr_1
    • loc_en_US, sid_1RXT7, prod, sort_default
    1-1 of 1

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    1 year, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about brian85044 is loaded.
    Additional information about brian85044 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following:

    Per the manufacturer, this item is only to be mounted horizontally.

    Thank you for using Grainger Ask and Answer.
    1 year, 3 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    • 2015-07-31T19:44:38.189-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1RXT7, prod, sort_default
    1 of 1
    • 2015-07-31T19:44:38.190-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_1RXT7, prod, sort_default
    1 of 1