Skip Content

Vent Boot Hanger,Oval,4 x 12,Dia 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vent Boot Hanger, Oval, 4 x 12, Dia 7

Price $39.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4NXD4
  • Mfr. Model # SBH-4127 WS
  • UNSPSC # 40101504
  • Catalog Page # 4314
  • Shipping Weight 2.1 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVent Boot Hanger
  • TypeWall Stack-Oval
  • Collar Dia. (In.)7
  • Construction Material23 ga. Galvanized Steel
  • Duct Size (In.)4 x 12
  • For Use WithWood or Metal Stud Applications
  • Special Features16" to 24" Arm Extension Capability
  • Special InformationMeets LEED IAQ 3.1 Credit
  • IncludesAir Tight Foam Gasket, Drywall Mud Ring, Dust And Debris Cover
  • Agency ComplianceEarth Advantage Certified

Compliance and Restrictions

None

Details

Vent Hanger/Boot Combos
Hanger/Boot Combos

• Meet LEED IAQ 3.1 Credit and Earth Advantage® Certified
23-ga. galvanized steel hangers provide a superior air seal to improve energy efficiency and indoor air quality. Use with wood or metal studs. Adjustable arm extends 16" to 24". Each includes airtight foam gasket, drywall mud ring, and cover.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.