Skip Content

 
Duct Start/Take Off Collar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Duct Start/Take Off Collar

Technical Specs

  • Item Duct Start/Take Off Collar 
  • Blade Type Round 
  • Frame Material Plastic 
Blade Material
Please Select
Damper Dia.
Please Select
Duct Dia.
Please Select
Duct Width
Please Select
Duct Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • SPEEDI-BOOT 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Blade Material
Damper Dia.
Duct Dia.
Duct Width
Duct Height
Price
Qty
Please use Qty box to add item(s) to cart.
SC-10D
Galvanized Steel
11-3/8"
10"
10"
10"

$33.65 / each

Enter location to check availability
Catalog Page #  3864 

Price $33.65 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Galvanized Steel
  • Damper Dia. 11-3/8"
  • Duct Dia. 10"
  • Duct Width 10"
  • Duct Height 10"
SC-12D
Galvanized Steel
13-3/8"
12"
12"
12"

$36.55 / each

Enter location to check availability
Catalog Page #  3864 

Price $36.55 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Galvanized Steel
  • Damper Dia. 13-3/8"
  • Duct Dia. 12"
  • Duct Width 12"
  • Duct Height 12"
SC-05D
Galvanized Steel
6-3/8"
5"
5"
5"

$18.02 / each

Enter location to check availability
Catalog Page #  3864 

Price $18.02 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Galvanized Steel
  • Damper Dia. 6-3/8"
  • Duct Dia. 5"
  • Duct Width 5"
  • Duct Height 5"
SC-06D
Galvanized Steel
7-3/8"
6"
6"
6"

$19.73 / each

Enter location to check availability
Catalog Page #  3864 

Price $19.73 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Galvanized Steel
  • Damper Dia. 7-3/8"
  • Duct Dia. 6"
  • Duct Width 6"
  • Duct Height 6"
SC-07D
Galvanized Steel
8-3/8"
7"
7"
7"

$22.12 / each

Enter location to check availability
Catalog Page #  3864 

Price $22.12 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Galvanized Steel
  • Damper Dia. 8-3/8"
  • Duct Dia. 7"
  • Duct Width 7"
  • Duct Height 7"
SC-08D
Galvanized Steel
9-3/8"
8"
8"
8"

$21.42 / each

Enter location to check availability
Catalog Page #  3864 

Price $21.42 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Galvanized Steel
  • Damper Dia. 9-3/8"
  • Duct Dia. 8"
  • Duct Width 8"
  • Duct Height 8"
SC-10
Plastic
11-3/8"
10"
10"
10"

$24.67 / each

Enter location to check availability
Catalog Page #  3864 

Price $24.67 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Plastic
  • Damper Dia. 11-3/8"
  • Duct Dia. 10"
  • Duct Width 10"
  • Duct Height 10"
SC-12
Plastic
13-3/8"
12"
12"
12"

$25.55 / each

Enter location to check availability
Catalog Page #  3864 

Price $25.55 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Plastic
  • Damper Dia. 13-3/8"
  • Duct Dia. 12"
  • Duct Width 12"
  • Duct Height 12"
SC-05
Plastic
6-3/8"
5"
5"
5"

$10.85 / each

Enter location to check availability
Catalog Page #  3864 

Price $10.85 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Plastic
  • Damper Dia. 6-3/8"
  • Duct Dia. 5"
  • Duct Width 5"
  • Duct Height 5"
SC-06
Plastic
7-3/8"
6"
6"
6"

$10.96 / each

Enter location to check availability
Catalog Page #  3864 

Price $10.96 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Plastic
  • Damper Dia. 7-3/8"
  • Duct Dia. 6"
  • Duct Width 6"
  • Duct Height 6"
SC-07
Plastic
8-3/8"
7"
7"
7"

$11.43 / each

Enter location to check availability
Catalog Page #  3864 

Price $11.43 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Plastic
  • Damper Dia. 8-3/8"
  • Duct Dia. 7"
  • Duct Width 7"
  • Duct Height 7"
SC-08
Plastic
9-3/8"
8"
8"
8"

$14.32 / each

Enter location to check availability
Catalog Page #  3864 

Price $14.32 / each

Technical Specs

  • Item Duct Start/Take Off Collar
  • Blade Type Round
  • Frame Material Plastic
  • Blade Material Plastic
  • Damper Dia. 9-3/8"
  • Duct Dia. 8"
  • Duct Width 8"
  • Duct Height 8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More