Skip Content

Supplied Air System,PPA Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Supplied Air System, PPA Hood

SPEEDGLAS

Price: $2,827.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32V178
  • Mfr. Model # 26-5802-30SW
  • UNSPSC # 46182007
  • Catalog Page # N/A
  • Shipping Weight 14.2 lbs.
Country of Origin SwedenCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSupplied Air System
  • For Use WithMfr. No. 25-0099035SW, 9100-Air
  • Headgear IncludedHelmet
  • Includes9100FX-Air Helmet with Side Windows, 9100XX ADF, V-200 Cooling Valve, Carry Bag
  • StandardsTC-19C-484

Compliance and Restrictions

None

Details

Supplied air (SA) respirator system. Includes V-200 Vortemp(TM) air-heating valve, belt, breathing tube, and complete helmet assembly with ADF. Flip front welding shield allows for a clear, wide-view protective visor for grinding and setup.Welding respiratory protection system featuring the V-200 temp-air valve. Lightweight belt-mounted valve permits welders to raise the temperature of air entering headpiece by up to 50°F (28°C).

The 3M(TM) Speedglas(TM) Welding Helmet 9100 FX-Air features:

• Flip-up assembly for grinding and prep work
• 8" x 4.25" clear visor viewing area
• SideWindows - Shade 5 side filters that increase peripheral vision
• Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution
• 3M(TM) Speedglas(TM) Auto-Darkening Filter 9100XX with 2.8" x 4.2" viewing area
• Selectable Shades 5, 8-13 and Shade 3 light state; Grinding and Tack modes
• For use with all Stick, MIG, and TIG welding processes
• Five-position sensitivity control
• Adjustable recovery delay
• Meets ANSI Z87.1-2010
• Storage bag, welding cap and starter kit included

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.