Skip Content

PAPR,HE/OV/AG Cartridge,PPA Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

PAPR, HE/OV/AG Cartridge, PPA Hood

SPEEDGLAS

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 32V170
  • Mfr. Model # 26-3301-20SW
  • UNSPSC # 46182007
  • Catalog Page # 2368
  • Shipping Weight 14.2 lbs.
Country of Origin SwedenCountry of Origin is subject to change.

Technical Specs

  • ItemWelding PAPR System
  • PAPR MountBelt-Mounted
  • SizeUniversal
  • Includes9100FX-Air Helmet with Side Windows,2.1" x 4.2" viewing area (Shades 5, 8-13 and Shade 3 light state), 9100X ADF, Adflo PAPR, Carry Bag
  • Battery TypeNiMH
  • Cartridges IncludedHEPA/OV/AG
  • SuspensionAdjustable Ratchet
  • Headgear Included9100FX-Air Helmet
  • For Use WithMfr. No. 25-0099035SW, 9100-Air
  • Window MaterialGlass, Polycarbonate, Nylon
  • StandardsTC-23C-2723
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Organic Vapor/Acid Gas and High Efficiency respiratory protection system for welders. Lightweight, compact design with ergonomic, adjustable head suspension. Flip front welding shield allows for a clear, wide-view protective visor for grinding and setup.3M(TM) Adflo(TM) Powered Air Purifying Respirator (PAPR) for welders. Compact, lightweight system with NiMH battery, high efficiency particulate filter, organic vapor/acid gas cartridge, wide leather belt. The 3M Adflo PAPR has a high efficiency particulate filter that is “stacked” onto a 3M(TM) Adflo(TM) Cartridge Filter for additional protection against OV/SD/CL/HC vapors. Audible and visual alarms signal low airflow and low battery charge.

The 3M(TM) Speedglas(TM) Welding Helmet 9100 FX-Air features:

• Flip-up assembly for grinding and prep work
• 8" x 4.25" clear visor viewing area
• SideWindows - Shade 5 side filters that increase peripheral vision
• Ergonomic, adjustable head suspension for increased comfort, helmet stability and weight distribution
• 3M(TM) Speedglas(TM) Auto-Darkening Filter 9100X with 2.1" x 4.2" viewing area
• Selectable Shades 5, 8-13 and Shade 3 light state; Grinding and Tack modes
• For use with all Stick, MIG, and TIG welding processes
• Five-position sensitivity control
• Adjustable recovery delay
• Solar panel
• Meets ANSI Z87.1-2010
• Storage bag, welding cap and starter kit included
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.