Skip Content

Tool Retractor,For Tool 4-9 Lb,No Lock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tool Retractor, For Tool 4-9 Lb, No Lock

Price $252.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5YAP0
  • Mfr. Model # 5YAP0
  • UNSPSC # 27112809
  • Catalog Page # 3546
  • Shipping Weight 7.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tool Retractor
  • For Tool Weighing 4 to 9 lb.
  • Cable Length 8 ft.
  • Ratchet Lock No
  • Reel Weight 6.28 lb.
  • Overall Height 7-9/16"
  • Overall Width 7-9/16"
  • Overall Depth 3-7/8"
  • Housing Material Die Cast Aluminum
  • Cable Material Steel
  • Lock Mechanism No
  • Tension Adjustment Hex Wrench
  • Features 3 Suspension Points
  • Includes Tension Adjustment Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Tool Retractors return tools to a preset position after use, usually out of the way of the work area. The Speedaire took retractors feature three suspension points for added safety, a die cast aluminum housing for durability, an easy tension adjustment, and have a very small footprint.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 5YAP0

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.