Skip Content

 
Straight Air Die Grinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Straight Air Die Grinder


Technical Specs

  • DutyGeneral 
  • Grinder TypeStraight 
  • Free Speed22,000 rpm 
  • HP0.5 
  • ExhaustRear 
  • Variable SpeedYes 
Average CFM @ 15 Second Run Time
Please Select
CFM @ Full Load
Please Select
Handle Material
Please Select
Overall Length
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Average CFM @ 15 Second Run Time
CFM @ Full Load
Handle Material
Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3CRF8
3.0
29.0
Composite
7"

Limited Quantity Available

$86.54 / each

Air Die Grndr,Strat,22krpm,0.5 HP,29cfm
Catalog Page #  NA

Clearance Price $86.54 / each

Price $96.15 / each

Technical Specs

  • DutyGeneral
  • Grinder TypeStraight
  • Free Speed22,000 rpm
  • HP0.5
  • Average CFM @ 15 Second Run Time3.0
  • CFM @ Full Load29.0
  • ExhaustRear
  • Handle MaterialComposite
  • Variable SpeedYes
  • Overall Length7"
3CRF7
3.5
27.0
Aluminum
6-1/2"

Limited Quantity Available

$85.19 / each

Air Die Grndr,Strat,22krpm,0.5 HP,27cfm
Catalog Page #  NA

Clearance Price $85.19 / each

Price $94.65 / each

Technical Specs

  • DutyGeneral
  • Grinder TypeStraight
  • Free Speed22,000 rpm
  • HP0.5
  • Average CFM @ 15 Second Run Time3.5
  • CFM @ Full Load27.0
  • ExhaustRear
  • Handle MaterialAluminum
  • Variable SpeedYes
  • Overall Length6-1/2"
3CRG4
5.6
27.0
Aluminum
6-3/4"

Limited Quantity Available

$92.93 / each

Air Die Grndr,Strat,22krpm,0.5 HP,27cfm
Catalog Page #  NA

Clearance Price $92.93 / each

Price $103.25 / each

Technical Specs

  • DutyGeneral
  • Grinder TypeStraight
  • Free Speed22,000 rpm
  • HP0.5
  • Average CFM @ 15 Second Run Time5.6
  • CFM @ Full Load27.0
  • ExhaustRear
  • Handle MaterialAluminum
  • Variable SpeedYes
  • Overall Length6-3/4"