Skip Content

1.8 HP, 115/230VAC, 9 gal. Wheelbarrow Electric Air Compressor, 125 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1.8 HP, 115/230VAC, 9 gal. Wheelbarrow Electric Air Compressor, 125 psi

Price $846.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code


NEW YORK branch 551

  • Item # 4B222
  • Mfr. Model # 4B222
  • NSN # 4310-01-384-5029
  • UNSPSC # 40151601
  • Catalog Page # 3215
  • Shipping Weight 152.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire®
Includes pressure regulator, 2 pressure gauges, and 2 universal quick-connect couplers. Oil-lubricated, cast-iron pump has belt-driven design.
Wheelbarrow Electric Air Compressors

View More

Technical Specs

  • Item Wheelbarrow Electric Air Compressor
  • Tank Type Wheelbarrow
  • HP 1.8
  • Voltage 115/230VAC
  • Full Load Amps 15.0/7.5
  • Free Air CFM @ 90 PSI 5.5
  • Free Air CFM @ Max. Pressure 4.9
  • Max. Pressure 125 psi
  • Tank Size 9 gal.
  • (F)NPT Outlet 1/4"
  • Weight 159 lb.
  • Cylinder Material Cast Iron
  • Lubrication Type Oil Lubricated
  • Avg. Pump Life 5,000 hr.
  • dBA @ 3 Feet 82.0
  • Overall Length 48"
  • Overall Width 24-1/2"
  • Overall Height 24-1/2"
  • Includes Solid Steel Axle, 3/8" Steel Frame Assembly, 14 ga. Belt Guard and A Fully Pneumatic Tire
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.