Skip Content

12VDC Portable Electric Air Compressor, 125 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

12VDC Portable Electric Air Compressor, 125 psi

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2MLW3
  • Mfr. Model # 2MLW3
  • UNSPSC # 40151601
  • Catalog Page # N/A
  • Shipping Weight 13.26 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Electric Air Compressor
  • Tank Type Tankless
  • Voltage 12VDC
  • Full Load Amps 15.0
  • Free Air CFM @ 90 PSI 0.40
  • Free Air CFM @ Max. Pressure 0.4
  • Max. Pressure 125 psi
  • (F)NPT Outlet 1/4"
  • Weight 13 lb.
  • Cylinder Material Aluminum
  • Lubrication Type Oil Free
  • Motor RPM 2800
  • Motor Type DC
  • Overall Length 11-1/2"
  • Overall Width 4-1/2"
  • Overall Height 9"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.