Skip Content

0.9 HP 115VAC, Tire Inflator 115 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

0.9 HP 115VAC, Tire Inflator 115 psi

Price $161.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25F537
  • Mfr. Model # 25F537
  • UNSPSC # 40151601
  • Catalog Page # 3630
  • Shipping Weight 21.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTire Inflator
  • Tank TypeTankless
  • HP0.9
  • Voltage115VAC
  • Full Load Amps5
  • Free Air CFM @ 90 PSI1.75
  • Free Air CFM @ Max. Pressure1.7
  • Max. Pressure115 psi
  • (F)NPT Outlet1/4"
  • Weight19.8 lb.
  • Cylinder MaterialDie Cast Aluminum
  • Lubrication TypeOil Free
  • Motor RPM3450
  • Motor TypeInduction
  • Avg. Pump Life150 hr.
  • dBA @ 3 Feet93.0
  • StandardsUL1450, CSA22.2 No 68
  • Overall Length15-3/4"
  • Overall Width9-1/8"
  • Overall Height14-1/4"
  • IncludesHose, Regulator, Quick Connect Plug, Pressure Gage, Chuck, And Manifold
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Tire Inflator
Tankless design and easy-grip handle eases portability. Includes 6 ft. of 1/4" hose, regulator, quick-connect plug, pressure gauge, chuck, and manifold.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Power Source

How is this powered? Does it plug into an electrical outlet?
3 months ago
by
Read all my Q&A
 
Please wait while more information about GoCart is loaded.
Additional information about GoCart could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this air compressor plugs into an electrical outlet. Thank you for using Grainger.com Ask & Answer.
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am looking for something small, quiet and portable that we can use to blow dust and threads out of machines at the end of each day. I would want a longer hose and an air gun to be attached instead filling tires.
6 months ago
by
Read all my Q&A
 
Please wait while more information about TCKelly is loaded.
Additional information about TCKelly could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is designed to inflate tires. I would not recommend for any other use. Thanks for using Ask & Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:45:33.595-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_25F537, prod, sort_default
1 of 1
  • 2015-07-29T19:45:33.597-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_25F537, prod, sort_default
1 of 1