Skip Content

2.0 HP, 115/230VAC, 13 gal. Portable Electric Barrel Air Compressor, 135 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

2.0 HP, 115/230VAC, 13 gal. Portable Electric Barrel Air Compressor, 135 psi

TM

Price $559.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1NNF4
  • Mfr. Model # 1NNF4
  • NSN # 4310-01-268-7378
  • UNSPSC # 40151601
  • Catalog Page # 3215
  • Shipping Weight 152.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Speedaire® portable electric barrel air compressor has a convenient handle and 2 wheels that allow you to move unit from job to job. Provides compressed air to help operate pneumatic tools and spray guns. Compressor features 2-cylinder cast-iron pump with belt-drive design, and comes with an ASME code tank, pressure regulator, and 2 pressure gauges.

View More

Technical Specs

  • Item Portable Electric Barrel Air Compressor
  • Tank Type Horizontal
  • HP 2.0
  • Voltage 115/230VAC
  • Full Load Amps 15.0/7.5
  • Free Air CFM @ 90 PSI 5.5
  • Free Air CFM @ Max. Pressure 5.5
  • Max. Pressure 135 psi
  • Tank Size 13 gal.
  • (F)NPT Outlet 1/4"
  • Weight 126 lb.
  • Cylinder Material Cast Iron
  • Lubrication Type Oil Lubricated
  • Motor RPM 3450
  • Motor Type Induction
  • Avg. Pump Life 5,000 hr.
  • dBA @ 3 Feet 82.0
  • Overall Length 28"
  • Overall Width 18"
  • Overall Height 26-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 1 out of 5 by 3reviewers.
Rated 1 out of 5 by This compressor was installed on a dry fire system. Unit locked up in 18 months. I would not recommend anyone use this compressor for anything that you have ot rely on. January 20, 2014
Rated 1 out of 5 by Do not buy.The pump failed within 7 months and then pulley stripped off motor with 10 months. January 3, 2014
Rated 1 out of 5 by This product is an example of a product that is too cheap Out of the 6 we purchased last year for maintaining air pressure in dry sprinkler sytems, all 6 drew more than the listed amperage draw. That means the customer had to spend more money to run new wiring.Of the 6, we had to replace the head gasket/plate on one compressor. No compensation to us, a free job.Of the 6, we have a bad motor on one compressor. Not yet repaired, lack of time at our shop.Of the 6, we have had 2 with broken plastic wheels, when the box was opened. I bought metal wheels, no compenstion to us, a free job.Graninger's supplier has cheapened the compressor to where I am looking for alternatives. Too bad this stuff is not made in the USA anymore. I buy American when possible. April 4, 2012
  • 2016-05-02 T01:23:29.012-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_1NNF4, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.