Skip Content

Non Coded Air Tank,Hotdog,3 Gal,1 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Non Coded Air Tank, Hotdog, 3 Gal, 1 HP

Price $211.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TWC1
  • Mfr. Model # 2TWC1
  • UNSPSC # 40151601
  • Catalog Page # 3641
  • Shipping Weight 22.21 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNon Coded Air Tank
  • Tank TypeHotdog
  • MaterialSteel
  • FinishGreen Metallic
  • Tank (Gal.)3
  • Working Pressure (PSI)125
  • HP1
  • Height (In.)8-19/64
  • Length (In.)25
  • Width (In.)8-3/32
  • Tank Dia. (In.)5-29/32
  • Steel Tank (Gauge)13
  • Ports3
  • Includes1/4" and 1/2" NPT Ports and 1/4" Drain Port
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 2TWC1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to use this tank with vacuum pump rather than an air compressor. Will this tank be structurally sound with vacuum instead of compressed air?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jdmooney4 is loaded.
Additional information about jdmooney4 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

This tank has not been designed to hold a vacuum. To properly assist with the item selection, please contact us at 1-800-GRAINGER with your cfm and vacuum ratings needed for your system.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:42:51.567-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TWC1, prod, sort_default
1 of 1
  • 2015-06-29T19:42:51.569-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TWC1, prod, sort_default
1 of 1