Skip Content

Modular Air Line Lubricator, Standard Series, Aluminum Bowl Material, 1/2" NPT Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Modular Air Line Lubricator, Standard Series, Aluminum Bowl Material, 1/2" NPT Pipe Size

Price $110.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZL86
  • Mfr. Model # 4ZL86
  • UNSPSC # 27131604
  • Catalog Page # 3255
  • Shipping Weight 1.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Modular Air Line Lubricator
  • Series Standard
  • Bowl Material Aluminum
  • Pipe Size 1/2" NPT
  • Max. Flow 148 cfm
  • Max. Pressure 250 psi
  • Body Material Aluminum
  • Max. Temp. 175 Degrees F
  • Bowl Size 7 oz.
  • Adjustment Type Screwdriver
  • Oil Feed Type Mist
  • Sight Dome Included Yes
  • Dome Material Transparent Nylon
  • Max. Pipe Run 20 ft.
  • Drain Included Yes
  • Overall Height 8.81"
  • Overall Length 2.89"
  • Overall Width 3.15"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Spare Parts?

Is there a parts break-down on this item? Need a couple of the clear plastic "sight glasses"
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about kasdfasdfhsadlkjfhsadj is loaded.
Additional information about kasdfasdfhsadlkjfhsadj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of the parts list. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about acef is loaded.
Additional information about acef could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes this is adjustible, you adjust the drip rate of the oil while the air is flowing thru the lubricator. You can make the adjustment at anytime while ther is air flowing thru it.
I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T19:58:55.730-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZL86, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:55.732-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZL86, prod, sort_default
1 of 1