Skip Content

Linear Guide Air Gripper,Parallel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Linear Guide Air Gripper, Parallel

Price $463.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YEK8
  • Mfr. Model # 5YEK8
  • UNSPSC # 31251511
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Linear Guide Air Gripper
  • Type Parallel
  • Internal Holding Force LBF @ 72 PSI 23.38
  • External Holding Force LBF @ 72 PSI 14.61
  • Open Width 33.3mm
  • Closed Width 19.3mm
  • Opening/Closing Stroke 14mm
  • Max. Operating Frequency 180 cpm
  • Operating Temp. Range 14 to 140 F
  • Maximum Pressure 102 PSI
  • Port Size M5 x 0.8
  • Body Material Anodized Aluminum
  • Finger Material Heat-Treated Stainless Steel
  • Length 63mm
  • Width 102.7mm
  • Height 33.6mm
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Cuba, Iraq, Iran, North Korea, Rwanda, Sudan and Syria.

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.