Skip Content

Hose Reel,3/8 In.,50 ft.,300 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hose Reel, 3/8 In., 50 ft., 300 psi

Price $318.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UKX5
  • Mfr. Model # 4UKX5
  • UNSPSC # 40142121
  • Catalog Page # 3561
  • Shipping Weight 48.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHose Reel
  • Drive TypeSpring Return
  • Reel Inlet3/8" (F)NPT
  • Hose Inside Dia.3/8"
  • Hose Length50 ft.
  • Hose Ends3/8" (F)NPT
  • Max. Pressure300 psi
  • Max. Temp.210 Degrees F
  • FinishPowder Coated
  • BearingsPermanently Lubricated
  • LatchLocking
  • Seal TypeNBR
  • Swivel MaterialCopper
  • MountingFloor, Wall, Ceiling, Bench and Truck
  • ApplicationAir, Water
  • Overall Height22"
  • Overall Width9"
  • Overall Length20"
  • Hose MaterialRubber
  • Hose IncludedYes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 4UKX5

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Christruss is loaded.
Additional information about Christruss could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
All products sold to business customers are warranted by Grainger only for use in business, government, resale or original equipment manufacturer against defects in workmanship or materials under normal use for one (1) year after date of purchase from Grainger.
Grainger Repair & Replacement coverage gives you the assurance that you’re protected against unexpected product failure—whether from manufacturer defect or normal wear and tear—at no additional cost to you. And, it’s hassle-free. You get an additional two years of coverage plus the Grainger standard one-year warranty for a total of three years of coverage. Thank you for using Grainger.com Ask & Answer.
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:40:25.257-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UKX5, prod, sort_default
1 of 1
  • 2015-03-31T19:40:25.288-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UKX5, prod, sort_default
1 of 1