Skip Content

Air Line Lubricator,1-1/2 In,275 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Line Lubricator, 1-1/2 In, 275 cfm

Price $243.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZL63
  • Mfr. Model # 4ZL63
  • NSN # 4930-01-192-2716
  • UNSPSC # 27131604
  • Catalog Page # 3665
  • Shipping Weight 4.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Line Lubricator
  • SeriesHeavy Duty
  • Bowl MaterialMetal with Sight Glass
  • Pipe Size1-1/2" NPT
  • Max. Flow275 cfm
  • Max. Pressure250 psi
  • Body MaterialAluminum
  • Max. Temp.175 Degrees F
  • Bowl Size32 oz.
  • Adjustment TypeScrewdriver
  • Oil Feed TypeMist
  • Sight Dome IncludedYes
  • Dome MaterialTransparent Nylon
  • Max. Pipe Run20 ft.
  • Drain IncludedYes
  • Overall Height12.45"
  • Overall Length4.32"
  • Overall Width4.50"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about jlyons is loaded.
Additional information about jlyons could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer’s part number for that item is 4055-51. Please contact us at 1-800-GRAINGER to inquire about having that brought in for you as a special purchase.

Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Sorensen is loaded.
Additional information about Sorensen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-Grainger to receive a copy of the owner’s manual/spec sheet/wiring diagram/parts list. Thank you for using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:51:17.403-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZL63, prod, sort_default
1 of 1
  • 2015-07-27T19:51:17.405-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZL63, prod, sort_default
1 of 1