Skip Content

Electric Air Compressor,1-1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Air Compressor, 1-1/2 HP

SPEEDAIRE

Price: $3,018.00 / each

Please sign in or register to access lists

Required Accessories

  • Item # 5Z699
  • Mfr. Model # 5Z699
  • UNSPSC # 40151601
  • Catalog Page # 3633
  • Shipping Weight 395.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemElectric Air Compressor
  • Compressor TypeTank Mounted
  • Number of Stages1
  • Lubrication TypePressure Lubricated
  • HP1-1/2
  • Max. Pressure90 psi
  • Free Air CFM @ Max. Pressure5.4
  • Voltage208-230/460
  • Phase3
  • Tank Size60 gal.
  • Tank TypeHorizontal
  • ASME TankYes
  • (F)NPT Outlet3/4"
  • Pump RPM860
  • Pump Oil Capacity14.9 oz.
  • On Pressure Switch Setting70
  • Off Pressure Switch Setting90
  • EnclosureNEMA
  • ControlAutomatic Start/Stop
  • Motor TypeOpen Dripproof
  • Overall Length50-3/4"
  • Overall Width22-1/4"
  • Overall Height40"
  • StandardsUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.