Skip Content

250 ft. Multipurpose Air Hose, Max. Pressure: 200 psi, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

250 ft. Multipurpose Air Hose, Max. Pressure: 200 psi, Black

TM

Price $187.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JT64
  • Mfr. Model # 3JT64
  • UNSPSC # 40142009
  • Catalog Page # 3170
  • Shipping Weight 23.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with air, water, and mild chemicals in low-pressure industrial, construction, and agricultural applications. EPDM tube and cover. Synthetic yarn Reinforcement. Meets RMA Class C standards.
Note: Item may not be a continuous piece of hose.

View More

Technical Specs

  • Item Multipurpose Air Hose
  • Coupled Assembly / Bulk Bulk
  • Inside Dia. 1/4"
  • Length 250 ft.
  • Outside Dia. 0.500"
  • Color Black
  • Max. Pressure 200 psi
  • Temp. Range -20 to 190 Degrees F
  • Safety Factor 4:1
  • Cover Material EPDM
  • For Use With Air, Water and Mild Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.