Skip Content

Filter/Regulator,11.93 In. H,3.15 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Filter/Regulator, 11.93 In. H, 3.15 In. W

Price $137.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZK97
  • Mfr. Model # 4ZK97
  • NSN # 4820-01-228-8916
  • UNSPSC # 27131603
  • Catalog Page # 3664
  • Shipping Weight 2.7 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFilter/Regulator
  • SizeStandard
  • Pipe Size1/2" NPT
  • Max. Flow212 cfm
  • Max. Pressure150 psi
  • Max. Temp.125 Degrees F
  • Filter Rating5 micron
  • Bowl MaterialPolycarbonate
  • Bowl Size7.0 oz.
  • Adjustment Range5 to 150 psi
  • Gauge Port Size1/4" PTF
  • Adjustment KnobNon Rising
  • Overall Height11.93"
  • Overall Width3.15"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I had to buy this new Speedaire regulator to replace the one that was working fine until I decided to repair it. I screwed up an "O" ring that turned out to be tougher to replace than I predicted and with no rebuild kits available, I was on the hook for a new one. My old one featured an all steel body and dome. My new one sports an aluminum body and a guard to protect the polycarbonate water separator. Although this unit is slightly smaller than my original, it seems solid enough to last for years as long as I don't perform any non-needed repairs. July 19, 2012
  • 2015-03-31T19:40:18.897-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_4ZK97, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.