Skip Content

3/8" NPT, Filter/Regulator 123 cfm Max. Flow, 150 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3/8" NPT, Filter/Regulator 123 cfm Max. Flow, 150 psi Max. Pressure

Price $141.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZK93
  • Mfr. Model # 4ZK93
  • NSN # 4820-02-000-0450
  • UNSPSC # 27131603
  • Catalog Page # 3664
  • Shipping Weight 2.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFilter/Regulator
  • Pipe Size3/8" NPT
  • Max. Flow123 cfm
  • Max. Pressure150 psi
  • Max. Temp.125 Degrees F
  • Filter Rating5 micron
  • Bowl MaterialPolycarbonate with Guard
  • Bowl Size3.5 oz.
  • Adjustment Range5 to 150 psi
  • Gauge Port Size1/4" PTF
  • Adjustment KnobNon Rising
  • Overall Height9.95"
  • Overall Width2.68"
  • IncludesNeck Mounting Bracket, Panel Nut, Pressure Guage
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by So far it is a great product. It replaces other smaller units I tried in the past that didn't last. September 14, 2012
  • 2015-07-30T19:34:58.982-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4ZK93, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.