Skip Content

3/4 HP,  30 gal. Horizontal Pressure Lubricated Tank Mounted Electric Air Compressor, CFM: 2.5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

3/4 HP, 30 gal. Horizontal Pressure Lubricated Tank Mounted Electric Air Compressor, CFM: 2.5

Price $2,568.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5Z697
  • Mfr. Model # 5Z697
  • UNSPSC # 40151601
  • Catalog Page # 3217
  • Shipping Weight 302.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire air compressors are used in pneumatic climate-control systems where low oil carryover is required. Compressor delivers 90 psi discharge pressure in climate- control systems. Model was broken-in at the factory and tested for low oil carry-over, air delivery, and power consumption before it was shipped.

View More

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 1
  • Lubrication Type Pressure Lubricated
  • HP 3/4
  • Max. Pressure 90 psi
  • Free Air CFM @ Max. Pressure 2.5
  • Voltage 208-230/460
  • Phase 3
  • Tank Size 30 gal.
  • Tank Type Horizontal
  • Compressor Package Type Base Model
  • ASME Tank Yes
  • (F)NPT Outlet 3/4"
  • Pump RPM 980
  • Pump Oil Capacity 14.9 oz.
  • On Pressure Switch Setting 70
  • Off Pressure Switch Setting 90
  • Enclosure NEMA
  • Control Automatic Start/Stop
  • Motor Type Open Dripproof
  • Overall Length 42-1/2"
  • Overall Width 21-1/4"
  • Overall Height 38"
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.