Skip Content

15 HP,  120 gal. Horizontal Pressure Lubricated Tank Mounted Electric Air Compressor, CFM: 49.0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

15 HP, 120 gal. Horizontal Pressure Lubricated Tank Mounted Electric Air Compressor, CFM: 49.0

Price $6,425.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WD90
  • Mfr. Model # 1WD90
  • UNSPSC # 40151601
  • Catalog Page # 3218
  • Shipping Weight 910.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Speedaire by Dayton compressor is a two-stage heavy-duty industrial unit designed for 80%/ON 20%/OFF duty cycle. Each model is equipped with ASME air receiver, ASME pressure relief valve, three phase electric motor, and pressure switch for start/stop control.

View More

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 2
  • Lubrication Type Pressure Lubricated
  • HP 15
  • Max. Pressure 175 psi
  • Free Air CFM @ Max. Pressure 49.0
  • Voltage 230/460
  • Phase 3
  • Amps 40.6/20.3
  • Hz 60
  • Tank Size 120 gal.
  • Tank Type Horizontal
  • Compressor Package Type Base Model
  • ASME Tank Yes
  • (F)NPT Outlet 3/4"
  • dBA @ 3 Feet 81
  • Pump RPM 1045
  • Pump Oil Capacity 4 qt.
  • On Pressure Switch Setting 140
  • Off Pressure Switch Setting 175
  • Cylinder Material Aluminum with Cast Iron Liner
  • Finish Enamel
  • Enclosure NEMA 1
  • Control Dual Control
  • Motor Type Open Dripproof
  • Overall Length 71-25/64"
  • Overall Width 26"
  • Overall Height 52-51/64"
  • Standards California Code 462(L)(2), ASME, EISA
  • Includes Motor Starter Not Included, Initial Fill of Compressor Oil, Manual Drain Valve, Oil Site Glass, Precision Bearing, Pressure Gauge, Pressure Relief Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.