Skip Content

5 HP,  80 gal. Vertical Splash Lubricated Tank Mounted Electric Air Compressor, CFM: 17.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

5 HP, 80 gal. Vertical Splash Lubricated Tank Mounted Electric Air Compressor, CFM: 17.3

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1WD55
  • Mfr. Model # 1WD55
  • UNSPSC # 40151601
  • Catalog Page # N/A
  • Shipping Weight 605.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire compressors are two- stage splash lubricated heavy-duty industrial units designed for 80%/ON 20%/OFF duty cycle. Maximum operating pressure is 175 PSI. Each model is equipped with ASME air receiver, ASME pressure relief valve, single or three phase electric motor and pressure switch for start/stop control. Simplex and duplex models are available.

View More

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 2
  • Lubrication Type Splash Lubricated
  • HP 5
  • Max. Pressure 175 psi
  • Free Air CFM @ Max. Pressure 17.3
  • Voltage 208-230/460
  • Phase 3
  • Amps 14/13.8/6.9
  • Tank Size 80 gal.
  • Tank Type Vertical
  • ASME Tank Yes
  • (F)NPT Outlet 1/2"
  • Pump RPM 760
  • Pump Oil Capacity 2 qt.
  • On Pressure Switch Setting 140
  • Off Pressure Switch Setting 175
  • Enclosure NEMA
  • Control Automatic Start/Stop
  • Motor Type Open Dripproof
  • Overall Length 33"
  • Overall Width 24"
  • Overall Height 76"
  • Standards California Code 462(L)(2)
  • Includes Initial Fill of Heavy Duty Compressor Oil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.