Skip Content

30 HP,  120 gal. Horizontal Splash Lubricated Tank Mounted Electric Air Compressor, CFM: 101 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

30 HP, 120 gal. Horizontal Splash Lubricated Tank Mounted Electric Air Compressor, CFM: 101

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1WD44
  • Mfr. Model # 1WD44
  • UNSPSC # 40151601
  • Catalog Page # N/A
  • Shipping Weight 1409.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire compressors are two-stage heavy-duty industrial units designed for 80%/ON 20%/OFF duty cycle. Each model is equipped with ASME air receiver, ASME pressure relief valve, electric motor, and pressure switch for start/stop control.

View More

Technical Specs

  • Item Electric Air Compressor
  • Compressor Type Tank Mounted
  • Number of Stages 2
  • Lubrication Type Splash Lubricated
  • HP 30
  • Max. Pressure 175 psi
  • Free Air CFM @ Max. Pressure 101
  • Voltage 230/460
  • Phase 3
  • Amps 72/36
  • Tank Size 120 gal.
  • Tank Type Horizontal
  • Compressor Package Type Fully Packaged
  • ASME Tank Yes
  • (F)NPT Outlet 1-1/4"
  • Pump RPM 890
  • Pump Oil Capacity 7 qt.
  • On Pressure Switch Setting 140
  • Off Pressure Switch Setting 175
  • Enclosure NEMA
  • Overall Length 72-1/2"
  • Overall Width 27-1/2"
  • Overall Height 64"
  • Standards California Code 462(L)(2)
  • Includes Initial Fill of Heavy Duty Compressor Oil, Aftercooler, Vibration Isolators, Auto Tank Drain
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.