Skip Content

Siphon/Pressure Spray Gun,0.058In/1.5mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Siphon/Pressure Spray Gun, 0.058In/1.5mm

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2Z364
  • Mfr. Model # 2Z364
  • NSN # 4940-01-238-8624
  • UNSPSC # 31211908
  • Catalog Page # N/A
  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Conventional Spray Gun
  • Paint Viscosity Optimum Range Low to High
  • Fluid Delivery Type Siphon/Pressure
  • Air Consumption 4.3 cfm @ 40 psi
  • Nozzle Size 0.058"/1.5mm
  • Pattern Size 8"
  • Cup Capacity 1 qt.
  • Air Inlet 1/4"
  • Fluid Delivery Speed Medium
  • Includes Internal Mix Air Cap for Slow Drying Materials and External Air Cap for Fast Drying Materials
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to use this gun with Alcohol for washing Parts. Will this SIphon/Pressure gun work with Alcohol? If not can you reccomend another like this that will work with Alcohol?
Gender: Male
Field of Industry:: Manufacturing
Product used for:: washing curcuit boards
Years purchasing from Grainger:: 5
3 years, 9 months ago
by
Nashua, NH, USA
Read all my Q&A
 
Please wait while more information about stephen is loaded.
Additional information about stephen could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I am sorry you would have to special order with viton seals.

"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.”
Gender: Male
Age: 45 to 54
3 years, 9 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Don't use alcohol, you must use a basic "gun" wash or laquer thinner, found anywere. Do not use paint thinner, or mineral spirits, etc. These are not compatible with automotive paints and will ruin any paint job using these paints, with the resedule thinner inside.
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about rmepab is loaded.
Additional information about rmepab could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:55:39.026-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z364, prod, sort_default
1 of 1
  • 2016-02-06 T19:55:39.028-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2Z364, prod, sort_default
1 of 1