Skip Content

Compressor/Generator,13HP,30Gal,15.7CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compressor/Generator, 13HP, 30Gal, 15.7CFM

Price $3,448.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6EWK6
  • Mfr. Model # 6EWK6
  • UNSPSC # 40151604
  • Catalog Page # 3631
  • Shipping Weight 562.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStationary Air Compressor/Generator
  • HP13
  • Pump TypeTwo Stage Oil Lubricated
  • Free Air CFM @ 90 PSI17.0
  • Free Air CFM @ Max. Pressure15.7
  • Max. Pressure175 psi
  • Tank Size30 gal.
  • Tank TypeHorizontal
  • ASME TankYes
  • Voltage120
  • Rated Watts2300/3500
  • Max. Watts @ 120V3500
  • Amps @ 120/240V15
  • Hz60
  • Number of Outlets4
  • (F)NPT Outlet1/4"
  • RPM3600
  • Watts3500
  • Weight445 lb.
  • Run Time @ Full Load3.8 hr.
  • Run Time @ 1/2 Load4 hr.
  • Pump RPM864
  • Engine BrandHonda
  • Starter TypeElectrical
  • Low Oil Shut DownYes
  • Pump Oil Capacity24.7 Oz.
  • Engine Oil Capacity36.8 Oz.
  • Fuel Tank Capacity1.7 gal.
  • Full Power SwitchOn/Off
  • Guard TypeSteel
  • Sound Level dB80.4
  • SleevesCast Iron
  • Overall Length40"
  • Overall Width24.5"
  • Overall Height45"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Couldn't be happier with this compressor. It also has a generator making this an extremely versatile tool. May 8, 2015
  • 2015-07-28T19:46:43.352-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6EWK6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Anos is loaded.
Additional information about Anos could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The optional batteries and cables are not currently carried by Grainger. They can be ordered in for you as a special purchase. Please contact us at 1-800-GRAINGER for details.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:35:19.609-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6EWK6, prod, sort_default
1 of 1
  • 2015-07-28T19:35:19.611-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6EWK6, prod, sort_default
1 of 1