Skip Content

Compressor/Generator,6.5 HP,10.9 Max CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compressor/Generator, 6.5 HP, 10.9 Max CFM

Price $2,248.00 / each

Please sign in or register to access lists

Go

Ship to: 08873 (Change)

Go

Invalid Zip Code

SOUTH PLAINFIELD branch 523

  • Item # 4NB86
  • Mfr. Model # 4NB86
  • NSN # 4310-01-105-5794
  • UNSPSC # 40151601
  • Catalog Page # 3631
  • Shipping Weight 267.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Air Compressor/Generator
  • HP6.5
  • Pump TypeSingle Stage Splash Lubricated
  • Free Air CFM @ 90 PSI11.90
  • Free Air CFM @ Max. Pressure10.9
  • Max. Pressure125 psi
  • Tank Size8 gal.
  • Tank TypeTwin
  • ASME TankYes
  • Voltage120
  • Rated Watts600/1600
  • Max. Watts @ 120V1600
  • Hz60
  • Number of Outlets2
  • (F)NPT Outlet3/8"
  • RPM1265
  • Watts600
  • Weight207 lb.
  • Run Time @ Full Load2.7 hr.
  • Run Time @ 1/2 Load3.8 hr.
  • Engine BrandHonda
  • Starter TypeRecoil
  • Low Oil Shut DownYes
  • Pump Oil Capacity25.3 Oz.
  • Engine Oil Capacity20.0 Oz.
  • Fuel Tank Capacity0.95 gal.
  • Full Power SwitchOn/Off
  • Guard Type14 Gauge Steel
  • Sound Level dB74.8
  • SleevesCast Iron
  • Overall Length44"
  • Overall Width17-3/4"
  • Overall Height26"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Repair Parts

Displaying repair parts for model:
  • 4NB86,
  • 4NB86

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.