Skip Content

Compressor/Generator,Portable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Compressor/Generator, Portable

TM

Price $3,274.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13N457
  • Mfr. Model # 13N457
  • UNSPSC # 40151604
  • Catalog Page # 3215
  • Shipping Weight 458.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SPEEDAIRE® portable air compressor/generator provides the convenience of two machines in one. The single-stage, splash-lubricated compressor has cast-iron cylinders. The generator includes one 120V/20A duplex receptacle. Honda engine has low-oil shutdown. Produces up to 3500W.

View More

Technical Specs

  • Item Portable Air Compressor/Generator
  • HP 13.0
  • Pump Type Two Stage Oil Lubricated
  • Free Air CFM @ 90 PSI 17.0
  • Free Air CFM @ Max. Pressure 15.7
  • Max. Pressure 175 psi
  • Tank Size 8 gal.
  • Tank Type Twin
  • Voltage 120
  • Rated Watts 2300/3500
  • Max. Watts @ 120V 4000
  • Amps @ 120/240V 33.3/16.7
  • Hz 60
  • Number of Outlets 3
  • (F)NPT Outlet 1/4"
  • RPM 3600
  • Watts 3500
  • Includes Regulator and (2) Gauges
  • Weight 370 lb.
  • Run Time @ Full Load 3.8 hr.
  • Run Time @ 1/2 Load 5.3 hr.
  • Pump RPM 864
  • Engine Brand Honda
  • Starter Type Electric
  • Low Oil Shut Down Yes
  • Pump Oil Capacity 24.7 Oz.
  • Engine Oil Capacity 37.0 oz.
  • Fuel Tank Capacity 1.7 gal.
  • Full Power Switch On/Off
  • Guard Type Steel
  • Sound Level dB 80.4
  • Sleeves Cast Iron
  • Overall Length 44"
  • Overall Width 22"
  • Overall Height 34"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Just received this Speedaire13n457 that we specified for a job we are going on. Upon inspection discovered that while it is electric start there is no battery. Not a big deal we can just buy a battery but the real problem is there is no cabling for a battery. There also is no battery tray. Called Grainger tech support and was told it looks like it doesn't come with it. I asked if there was a specific kit that could be bought for this and was told no the manufacture doesn't make one. They did try to sell some kind of generic retrofit kit but after spending 3200.00 dollars I don't think so. Looks like the new guy will be cranking this everyday. I would not buy this item again. September 11, 2015
  • 2016-04-27 T23:14:32.771-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13N457, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.