Skip Content

Compressed Air Filter,250 psi,3.15 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Compressed Air Filter, 250 psi, 3.15 In. W

Price $105.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZL51
  • Mfr. Model # 4ZL51
  • UNSPSC # 40161516
  • Catalog Page # 3254
  • Shipping Weight 1.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Compressed Air Filter
  • Size Standard
  • Pipe Size 3/4" NPT
  • Max. Flow 140 cfm
  • Filter Rating 5 micron
  • Max. Pressure 250 psi
  • Max. Temp. 175 Degrees F
  • Bowl Size 7 oz.
  • Bowl Material Metal with Sight Gauge
  • Drain Type Manual
  • Filter Media Compressed Air
  • Housing Material Aluminum
  • Overall Height 7.95"
  • Overall Width 3.15"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
On the bottom of the drain valve, I can push a 1/4" nylon tube into the hole. What I need is the proper compression fitting. It looks like it's a 1/8" compression fitting for 1/4" tube.

Can you please give me the part numbers for connecting a nylon tube to the drain valve?
Nut:
Sleeve:
Tube support:

Thanks.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about chainfall is loaded.
Additional information about chainfall could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer this item has a 1/8” NPT connection. If you would like to connect ¼” OD tubing to it, you can use item 5NRZ8 which is a push to connect fitting, or item 2ZRX8, which is a compression fitting. For the tubing insert, you may like item 2P027.

Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about davidg is loaded.
Additional information about davidg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You can install this in the system you described. Please verify the pipe size, CFM rating, and pressure meets your system needs.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:20.089-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZL51, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:20.091-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4ZL51, prod, sort_default
1 of 1