Skip Content

Coiled Air Hose,1/4 In ID x 12 Ft,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Coiled Air Hose, 1/4 In ID x 12 Ft, Nylon

Price $20.71 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 77001 (Change)

Go

Invalid Zip Code


HOUSTON branch 359

  • Item # 1VEH7
  • Mfr. Model # 1VEH7
  • NSN # 
  • UNSPSC # 40142002
  • Catalog Page # 3169
  • Shipping Weight 0.35 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coiled Air Hose
  • Hose Inside Dia. (In.) 1/4
  • Hose Length (Ft.) 12
  • NPT Size (In.) 1/4
  • Connectors Male Rigid x Male Swivel
  • Color Safety Yellow
  • Max. Pressure (PSI) 185
  • Temp. Range (F) -40 to 176 Degrees F
  • Tube Material Nylon 12
  • Cover Material Nylon 12
  • Features Coil Spring Guards on Both Ends
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months ago
by
Read all my Q&A
 
Please wait while more information about Quinby88 is loaded.
Additional information about Quinby88 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No the coiled air hoses that we carry are going to be rigid connection x swivel. Thanks for using Grainger Ask & Answer.
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
8 months ago
by
Read all my Q&A
 
Please wait while more information about tirew is loaded.
Additional information about tirew could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The O.D. of this air hose is .31".
8 months ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about accelclient is loaded.
Additional information about accelclient could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided this is for use with air.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:40:16.792-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VEH7, prod, sort_default
1 of 1
  • 2015-09-08T19:40:16.795-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VEH7, prod, sort_default
1 of 1