Skip Content

Pneumatic Oil Filter,1/2 In. NPT,35 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm

Price $153.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4ZL45
  • Mfr. Model # 4ZL45
  • UNSPSC # 40161511
  • Catalog Page # 3663
  • Shipping Weight 1.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pneumatic Oil Filter
  • Size Standard
  • Pipe Size 1/2" NPT
  • Max. Flow 35 cfm
  • Filter Rating 0.01 Microns
  • Max. Pressure 250 psi
  • Max. Temp. 150 Degrees F
  • Bowl Size 7 oz.
  • Bowl Material Metal with Sight Glass
  • Overall Height 9.31"
  • Overall Width 3.15"
  • Drain Type 1/4" Turn
  • Drain Port Size Will Fit 1/8-27 and 1/8-28 Pipe Thread
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Questionable quality due to a plastic drain valve which can come apart unexpectedly. October 9, 2013
  • 2015-11-24 T19:22:27.610-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4ZL45, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.