Skip Content

Carry Tank,Air,5 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Carry Tank, Air, 5 Gal

Price $53.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TWC2
  • Mfr. Model # 2TWC2
  • NSN # 5940-00-248-3331
  • UNSPSC # 40151601
  • Catalog Page # 3227
  • Shipping Weight 18.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Carry Tank
  • Tank Type Air
  • Material Steel
  • Finish Green Powder Coated
  • Tank (Gal.) 5
  • Working Pressure (PSI) 125
  • Height (In.) 11-19/32
  • Length (In.) 17-19/32
  • Width (In.) 10
  • Tank Dia. (In.) 9-19/64
  • Number of Auto Tires 1.0
  • Number of Bicycle Tires 4.0
  • Number of Tractor Tires 0.4
  • Steel Tank (Gauge) 13
  • Ports 2
  • Manifold Material Brass
  • Includes Hose Shut Off Valve
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I opened only one of the 5 that I ordered. I can hear debris rattling around in the tank. It is not stamped with any certification.I'm going to return all of them for a better tank. April 20, 2015
  • 2016-02-06 T19:53:07.633-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2TWC2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Where is this tank manufactured?

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Thor127 is loaded.
Additional information about Thor127 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Country of Origin is China.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
The Tech Specs mention two ports, but the picture shows one. Is there a second, and is it located on the bottom for use as a drain?
3 years, 2 months ago
by
Anonymous
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
The Tech Specs say it has 2 ports 1 - 1/2"NPT and 1- 1" NPT , Location not identified.

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-7points
0out of 7found this answer helpful.
Was this helpful?helpful0unhelpful7
i have recieved a 5 gal. tank ,i need to know if there is a experation date on the tank
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Cubswin2 is loaded.
Additional information about Cubswin2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This portable air tank is not regulated like a Propane tank, it does not have an expiration date. You should as a point of inspection, examine this tank from time to time for corrosion, deformation and damage. I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
+2points
3out of 4found this answer helpful.
Was this helpful?helpful3unhelpful1
  • 2016-02-06 T19:55:27.930-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TWC2, prod, sort_default
1 of 1
  • 2016-02-06 T19:55:27.931-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TWC2, prod, sort_default
1 of 1