Skip Content

Hose Reel,3/8 In.,50 ft.,300 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hose Reel, 3/8 In., 50 ft., 300 psi

Price $295.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NU34
  • Mfr. Model # 6NU34
  • UNSPSC # 40142121
  • Catalog Page # 3561
  • Shipping Weight 29.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHose Reel
  • Drive TypeSpring Return
  • Reel Inlet3/8" (F)NPT
  • Hose Inside Dia.3/8"
  • Hose Length50 ft.
  • Hose Ends3/8" (F)NPT
  • Max. Pressure300 psi
  • Max. Temp.150 Degrees F
  • Seal TypeBuna
  • MountingFloor, Wall, Bench and Truck
  • Overall Height17-1/4"
  • Overall Width5-1/4"
  • Overall Length16-1/2"
  • Hose MaterialRubber
  • Hose IncludedYes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

General Industrial Reels
• Permanently lubricated bearings Vibration-free, self-locking latch Corrosion-resistant, powder-coated finish Hose included
Lighter-weight reels are spring-driven.
Speedaire®
Hose locks in place for additional safety.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can we get repair parts for this reel?

The ratcheting mechanism is broken on our reel and it does not let the hose stay in any position other than all wound up
3 weeks, 6 days ago
by
Read all my Q&A
 
Please wait while more information about Thammy is loaded.
Additional information about Thammy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
To order these parts please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Huckleberry is loaded.
Additional information about Huckleberry could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We may have a reel for your needs. Please take a look at page 500 in our current catalog, number 404 and there you will find the ones we have, sorted by cord length and maximum amps available.

Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Is this hose USDA approved.

2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Yert is loaded.
Additional information about Yert could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on the information provided this is a general industrial reel and there is no indication that this is USDA approved.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:40:05.870-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NU34, prod, sort_default
1 of 1
  • 2015-03-31T19:40:05.872-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NU34, prod, sort_default
1 of 1