Skip Content

3/8", 25 ft., Hose Reel 300 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3/8", 25 ft., Hose Reel 300 psi Max. Pressure

Price $238.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NU29
  • Mfr. Model # 6NU29
  • UNSPSC # 40142121
  • Catalog Page # 3561
  • Shipping Weight 18.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHose Reel
  • Drive TypeSpring Return
  • Reel Inlet3/8" (F)NPT
  • Hose Inside Dia.3/8"
  • Hose Length25 ft.
  • Hose Ends3/8" (F)NPT
  • Max. Pressure300 psi
  • Max. Temp.150 Degrees F
  • Seal TypeBuna
  • MountingFloor, Wall, Bench and Truck
  • Overall Height12-1/2"
  • Overall Width4-7/8"
  • Overall Length12-3/4"
  • Hose MaterialRubber
  • Hose IncludedYes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

General Industrial Reels
• Permanently lubricated bearings Vibration-free, self-locking latch Corrosion-resistant, powder-coated finish Hose included
Lighter-weight reels are spring-driven.
Speedaire®
Hose locks in place for additional safety.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Rewind

Bought the 6NU29a got it moutned and the hose wont retract. there are no instrucktions on how to load it. i tried turning it past home numerous revolutions but it still wont pull the hose? need some help here or do i havea bad one?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about 123456123 is loaded.
Additional information about 123456123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Installation instructions have been emailed out to you. If you are still in need of assistance please call 1-800-Grainger to speak with a customer service agent. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:57:57.179-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NU29, prod, sort_default
1 of 1
  • 2015-08-03T19:57:57.181-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6NU29, prod, sort_default
1 of 1