Skip Content

Air Tank,Portable,13 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Tank, Portable, 13 Gal

Price $301.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TWC3
  • Mfr. Model # 2TWC3
  • UNSPSC # 40151601
  • Catalog Page # 3642
  • Shipping Weight 49.39 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Tank
  • Tank TypePortable
  • MaterialSteel
  • FinishGreen Metallic
  • Tank (Gal.)13
  • Working Pressure (PSI)140
  • Height (In.)16-45/64
  • Length (In.)28-29/32
  • Width (In.)12-1/2
  • Tank Dia. (In.)12
  • Steel Tank (Gauge)13
  • Ports2
  • IncludesTwo 1/2" NPT, 1/4" NPT Drain Port, 1/4" Safety Valve port
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 2TWC3

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

Relief valve setting on 2TWC3 ASME Tank?

Your spec for ASME Coded tank Item # 2TWC3 w/ relief valve does not specify the safety relief pressure setting. With a stated wp of 140 psig, it is assumed that the relief valve would be set at some level higher than 140 psig. For safety purposes, the safety valve setting should be listed so the user can design the attached pumbing without there being any safety issues.
For example: Air receivers shall be equipped with a suitable pressure-indicating gauge with the dial graduated to not less than 1.2 times the pressure at which the safety relief valve is set to function. Without knowing this set pressure, one cannot even selecte a gage without there being a safety issue.

Please advise.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Larsoca is loaded.
Additional information about Larsoca could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

The relief valve included in this item is not a safety pop off valve and is designed for depressurizing the unit at the end of the day’s use. If you would prefer a safety relief valve please contact us at 1-800-GRAINGER and ask for assistance in the Pneumatics Department, we would be happy to assist you with a product selection.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1

Answer: 
The unit is designed to a maximum working pressure of 140 PSI. This is the maximum pressure that should be adhered to in all working applications with this product. The Pressure Safety Valve is rated for 165 PSI and is marked as such on the product and conforms to the ASME specifications/requirements. The Safety valve rating is not a published specification as this is a component in the designed system. The maximum working pressure(140 PSI) is what should be used for evaluating the suitability of a product for an application.
10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-23T19:45:27.173-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TWC3, prod, sort_default
1 of 1
  • 2015-05-23T19:45:27.175-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TWC3, prod, sort_default
1 of 1