Skip Content

Air Ratchet,3/8 Dr,10-65 Ft Lb,180 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Air Ratchet, 3/8 Dr, 10-65 Ft Lb, 180 RPM

SPEEDAIRE

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.

Required Accessories

  • Item # 5YAP8
  • Mfr. Model # 5YAP8
  • UNSPSC # 27111711
  • Catalog Page # N/A
  • Shipping Weight 3.05 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemAir Ratchet Wrench
  • DutyIndustrial
  • Square Drive Size3/8"
  • Torque Range10 to 65 ft.-lb.
  • Max. Torque70 ft.-lb.
  • Free Speed180 rpm
  • Average CFM @ 15 Second Run Time3.6
  • CFM @ Full Load12.4
  • Required Pressure90 psi
  • Air Inlet1/4" NPT
  • Min. Hose3/8"
  • Head Width1-5/8"
  • Head Height1-7/8"
  • Length10-1/2"
  • ReversingYes
  • Handle MaterialNo Handle
  • ThrottleAir Regulator
  • ExhaustRear
  • IncludesNo

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model: 5YAP8

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.