Skip Content

General Duty Air Ratchet Wrench, 3/8" Square Drive Size, 10 to 65 ft.-lb. Torque Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

General Duty Air Ratchet Wrench, 3/8" Square Drive Size, 10 to 65 ft.-lb. Torque Range

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2YRF9
  • Mfr. Model # 2YRF9
  • UNSPSC # 27131501
  • Catalog Page # N/A
  • Shipping Weight 2.78 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Ratchet Wrench
  • Duty General
  • Square Drive Size 3/8"
  • Torque Range 10 to 65 ft.-lb.
  • Max. Torque 70 ft.-lb.
  • Free Speed 160 rpm
  • Average CFM @ 15 Second Run Time 2.5
  • CFM @ Full Load 10.0
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Min. Hose 3/8"
  • Head Width 1-5/8"
  • Head Height 1-7/8"
  • Length 10-1/2"
  • Reversing Yes
  • Throttle Lever
  • Exhaust Front
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.