Skip Content

Air Impact Wrench,3/8 In. Dr.,10,000 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Impact Wrench, 3/8 In. Dr., 10,000 rpm

Clearance Price $139.73 / each

Price $155.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 2YRG2
  • Mfr. Model # 2YRG2
  • UNSPSC # 27131501
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Impact Wrench
  • DutyGeneral
  • AnvilStandard
  • Square Drive Size3/8"
  • Max. Bolt Capacity3/8"
  • Torque Range10 to 100 ft.-lb.
  • Max. Torque130 ft.-lb.
  • Average CFM @ 15 Second Run Time4.1
  • CFM @ Full Load16.0
  • Free Speed10,000 rpm
  • Retainer TypeRing
  • StyleInline
  • Required Pressure90 psi
  • Air Inlet1/4" NPT
  • Min. Hose Size3/8"
  • Overall Length6"
  • Handle MaterialAluminum
  • Housing MaterialAluminum
  • Features(9) Position Power Regulator
  • Tool Weight1.9 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2YRG2

Alternate Products


Rated 4 out of 5 by 2reviewers.
Rated 5 out of 5 by This product is light weight and easy to use. It seams to be durable. November 4, 2013
Rated 3 out of 5 by torque is not what is stated. Retention ring failed to hold sockets on after two uses. February 1, 2013
  • 2015-05-03T19:47:12.859-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2YRG2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.