Skip Content

Air Disc Sander,Ind,0.4 HP,3 to 5 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Disc Sander, Ind, 0.4 HP, 3 to 5 In.

Clearance Price $62.70 / each

Price $98.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 3CRH9
  • Mfr. Model # 3CRH9
  • UNSPSC # 27131507
  • Catalog Page # N/A
  • Shipping Weight 3.08 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Disc Sander
  • DutyIndustrial
  • HP0.4
  • Pad Size3" to 5"
  • Average CFM @ 15 Second Run Time4.0
  • CFM @ Full Load21
  • Free Speed15,000 rpm
  • Arbor Hole7/8"
  • Spindle Size7/16"
  • Air Inlet1/4" NPT
  • Min. Hose Size3/8"
  • Overall Length7-5/8"
  • Required Pressure90 psi
  • Variable SpeedYes
  • Handle MaterialRubber
  • Housing MaterialAluminum
  • ThrottleLever
  • Pad Face TypeVinyl
  • ApplicationPaint Removal, Shaping Filler Patches, Weld Smoothing, and Rust Removal
  • IncludesSpindle Lock Key, and (3) Sanding Discs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 3CRH9

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about tomfab is loaded.
Additional information about tomfab could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Back up pads for this item are 1867407 for 3"-1980671 for 4 1/2"-1812999 for 5".
These are items that we do not currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:43:43.330-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CRH9, prod, sort_default
1 of 1
  • 2015-08-02T19:43:43.332-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3CRH9, prod, sort_default
1 of 1