Skip Content

Aluminum Air Cylinder, 32mm Bore Dia., 800mm Stroke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aluminum Air Cylinder, 32mm Bore Dia., 800mm Stroke

Price $761.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5YDW5
  • Mfr. Model # 5YDW5
  • UNSPSC # 27131701
  • Catalog Page # 3605
  • Catalog Group # D8844
  • Shipping Weight 4.42 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Cylinder
  • Single Acting/Double Acting Double Acting
  • Cylinder Type Rodless
  • Bore Dia. 32mm
  • Stroke 800mm
  • Mount Nose
  • Port Size 1/8" NPT
  • Features Magnetically Coupled, Rubber Cushions
  • Max. Pressure 102 psi
  • Cushion Type Rubber Bumper
  • Temp. Range 14 Degrees to 140 Degrees F
  • Overall Length 956mm
  • Piston Material Non-Magnetic
  • Body Material Aluminum
  • Finish Hard Coat Anodized
  • End Cap Material Aluminum
  • Magnetic Piston No
  • Tie Rod Material N
  • Tube Material Stainless Steel
  • Nose Mount Thread M26 x 1.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iraq, Iran, North Korea, Rwanda, Sudan and Syria.

  • This item is restricted for international sale.


Magnetic Rodless Air Cylinders
• Max. operating pressure: 102 psi Min. operating pressure: 22 psi Operating temp. range: 14° to 140°F
Permanently lubricated cylinders are magnetically coupled. A soft wiper with special resin provides ideal lubrication on the cylinder outside tube. NPT ports.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.