Skip Content

Air Cylinder,19.875 In. L,Stanless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Cylinder, 19.875 In. L, Stanless Steel

Price $446.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5VLN5
  • Mfr. Model # 5VLN5
  • UNSPSC # 27131701
  • Catalog Page # 3601
  • Catalog Group # D8549
  • Shipping Weight 13.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Cylinder
  • Single Acting/Double ActingDouble Acting
  • Cylinder TypeNFPA
  • Bore Dia.4"
  • Stroke13"
  • MountNFPA MX5/MS4
  • Port Size1/2"
  • FeaturesSq. Head, Switch Ready
  • Max. Pressure250 psi
  • Cushion TypeHead and Cap
  • Temp. Range-10 Degrees to 165 Degrees F
  • Overall Length19.875"
  • Piston MaterialComposite
  • Body MaterialStainless Steel
  • End Cap MaterialAnodized Aluminum
  • Piston Rod MaterialChrome Plated Case Hardened Steel
  • Magnetic PistonNo
  • Tube MaterialStainless Steel
  • Rod Dia.1"
  • Rod Thread Size3/4"-16 UNF
  • Rod Thread Length1-1/4"
  • StandardsNFPA, RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

NFPA Extruded Aluminum Air Cylinders
• Max. operating pressure: 250 psi Operating temp. range: -10° to 165°F Switch ready Cushions: standard and adjustable at both ends on 7" and larger stroke lengths
Feature industry-standard footprint, which allows interchangeability with other NFPA-style cylinders of either tie-rod or extruded construction. Advantages include clean appearance and fewer spaces for dirt and debris to collect.
RoHS compliant.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.