Skip Content

Stainless Steel Air Cylinder, 2-1/2" Bore Dia., 9-1/2" Stroke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stainless Steel Air Cylinder, 2-1/2" Bore Dia., 9-1/2" Stroke

TM

Price $1,096.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PEU8
  • Mfr. Model # 5PEU8
  • UNSPSC # 27131701
  • Catalog Page # N/A
  • Catalog Group # D8248
  • Shipping Weight 13.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Cylinder
  • Single Acting/Double Acting Double Acting
  • Cylinder Type NFPA
  • Bore Dia. 2-1/2"
  • Stroke 9-1/2"
  • Mount Rear Flange
  • Port Size 3/8" NPT
  • Features Switch Ready, Adjustable Air Cushion
  • Max. Pressure 250 psi
  • Cushion Type Adjustable
  • Temp. Range -20 Degrees to 200 Degrees F
  • Overall Length 15.375"
  • Max. Load 1,227 lb.
  • Piston Material Aluminum Alloy
  • Body Material Stainless Steel
  • Finish Silver
  • End Cap Material Stainless Steel
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Tie Rod Material Stainless Steel
  • Tube Material Stainless Steel
  • Rod Dia. 5/8"
  • Rod Thread Size 1/2"-20
  • Rod Thread Length 3/4"
  • Standards NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.