Skip Content

Aluminum Air Cylinder, 2-1/2" Bore Dia., 72" Stroke close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Aluminum Air Cylinder, 2-1/2" Bore Dia., 72" Stroke

Price $2,396.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PEF6
  • Mfr. Model # 5PEF6
  • UNSPSC # 27131701
  • Catalog Page # N/A
  • Catalog Group # D8644
  • Shipping Weight 52.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rodless Air Cylinders
• Max. operating pressure: 116 psi Ambient temp. range: -22° to 176°F
Rodless cylinders require 50% less operating space than a typical piston rod-type cylinder because the stroke is contained within its own envelope. Standard adjustable cushions decelerate the load at the end of the stroke. Made from corrosion-resistant aluminum. Mount vertically or horizontally, using pretapped holes in the end caps. Optional foot mounting hardware is available to bolt the cylinder firmly in place.
Note: Custom stroke lengths are available by special order.

View More

Technical Specs

  • Item Air Cylinder
  • Single Acting/Double Acting Double Acting
  • Cylinder Type Rodless
  • Bore Dia. 2-1/2"
  • Stroke 72"
  • Mount Tapped End Caps
  • Port Size 1/2" NPT
  • Features Non-Rotating, Adjustable Cushions
  • Max. Pressure 116 psi
  • Cushion Type Adjustable
  • Temp. Range -22 Degrees to 176 Degrees F
  • Overall Length 88.92"
  • Max. Load 560 lb.
  • Piston Material Magnetic
  • Body Material Aluminum
  • Finish Silver
  • End Cap Material Aluminum
  • Magnetic Piston Yes
  • Tube Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.