Skip Content

Air Compressor/Generator/Welder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Compressor/Generator/Welder

TM

Price $6,894.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15D802
  • Mfr. Model # 15D802
  • UNSPSC # 40151604
  • Catalog Page # 3215
  • Shipping Weight 689.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire gasoline air compressor with a generator and welder was constructed with the highest level of precision and accuracy. Each component has been rigorously tested by technicians to ensure the quality, endurance, and performance of this unit.

View More

Technical Specs

  • Item Stationary Air Compressor/Generator/Welder
  • HP 14.0
  • Pump Type Two Stage Oil Lubricated
  • Free Air CFM @ 90 PSI 17.0
  • Free Air CFM @ Max. Pressure 15.7
  • Max. Pressure 175 psi
  • Tank Size 30 gal.
  • Tank Type Horizontal
  • ASME Tank Yes
  • Voltage 120/240
  • Rated Watts 3000/4500
  • Max. Watts @ 120V 5000
  • Amps @ 120/240V 41.5/20.8
  • Hz 60
  • Number of Outlets 5
  • (F)NPT Outlet 1/4"
  • RPM 3600
  • Watts 4500
  • Welder Input Amps 170
  • Welder Output Amp Range 50 to 170
  • Includes Amperage Selection Switch
  • Weight 650 lb.
  • Run Time @ Full Load 2.0 hr.
  • Run Time @ 1/2 Load 3.3 hr.
  • Pump RPM 750
  • Engine Brand Subaru
  • Starter Type Electric
  • Low Oil Shut Down Yes
  • Pump Oil Capacity 24.7 oz.
  • Engine Oil Capacity 40.5 Oz.
  • Fuel Tank Capacity 1.85 gal.
  • Full Power Switch On/Off
  • Guard Type Steel
  • Sound Level dB 80.8
  • Sleeves Cast Iron
  • Overall Length 46"
  • Overall Width 23"
  • Overall Height 47"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is a great piece of equipment. I like how it give our fleet 3 tools in one machine. It fits nicely into our trucks and provides a compressor, generator and a welder which is great to have on site.Wished I had found it sooner. March 24, 2014
  • 2016-04-27 T00:58:56.431-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15D802, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.