Skip Content

Compressor/Generator,Portable,Recoil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compressor/Generator, Portable, Recoil

SPEEDAIRE

Price: $2,917.00 / each

Please sign in or register to access lists

  • Item # 13N456
  • Mfr. Model # 13N456
  • UNSPSC # 40151604
  • Catalog Page # 3628
  • Shipping Weight 453.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPortable Air Compressor/Generator
  • HP13
  • Pump TypeTwo Stage Oil Lubricated
  • Free Air CFM @ 90 PSI17
  • Free Air CFM @ Max. Pressure15.7
  • Max. Pressure175 psi
  • Tank Size8 gal.
  • Tank TypeTwin
  • Voltage120
  • Rated Watts2300/3500
  • Max. Watts @ 120V3500
  • Amps @ 120/240V15
  • Hz60
  • Number of Outlets4
  • (F)NPT Outlet3/8"
  • RPM3600
  • Watts3500
  • Weight365 lb.
  • Run Time @ Full Load3.8 hr.
  • Run Time @ 1/2 Load4 hr.
  • Pump RPM864
  • Engine BrandHonda
  • Starter TypeRecoil
  • Low Oil Shut DownYes
  • Pump Oil Capacity24.7 Oz.
  • Engine Oil Capacity36.8 Oz.
  • Fuel Tank Capacity1.7 gal.
  • Full Power SwitchOn/Off
  • Guard TypeSteel
  • Sound Level dB80.4
  • SleevesCast Iron
  • Overall Length44"
  • Overall Width22"
  • Overall Height32"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 13N456

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.